Shop All Tool Lanyards & Tethering
Proto
Tool Collar/Loop, Fits 0.156 to 0.25 in
Mfr # JPCL2SS
Zoro # G5358211
original price:
$7.55
10% off
new price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- For Use With Tools
- Max. Working Load 8 lb
- Material Rubber, Stainless Steel
- Color Orange
Product Information
- Brand Proto
- MFR # JPCL2SS
- Zoro # G5358211
- UPC # 662679122690
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 1 in |
Width | 1 in |
Fits Shaft Dia. | 1/8 in to 1/4 in |
Fits Handle Dia. | 1/8 in to 1/4 in |
Fits Shaft Diameter (Minimum) | 1/8 in |
Fits Handle Diameter (Minimum) | 1/8 in |
Fits Shaft Diameter (Maximum) | 1/4 in |
Description
Tool Collar and Loop, Attachment Point Style Socket, Color Orange, D-Ring Material Steel, Strap Color Orange, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Slip-On, Tool End Connection Socket, Weight Capacity 8 lb, Width 1 in, For Tool Type Hand Tools, Material Rubber, Stainless Steel, Fits Handle Diameter (Minimum) 1/8 in, Number of D-Rings 1, Length 1 in, Slip-On Location Handle, Shaft, Socket Features Fixed, Fits Shaft Diameter (Maximum) 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Aligning Bar, 36" x 7/8", Chrome Plated (33173)
- SKB Black Protective Case, 24.32"L x 19-1/2"W x 8.86"D (3I-2217-8B-E)
- ASTRO PNEUMATIC Rivet Nut, 3 x 8 in. Dia./Thread Size, Steel (AOADN38)
- K-TOOL INTERNATIONAL Tapered Punch, 3/32" (KTI-72921)
- PROTO Tool Collar/Loop, Fits 0.094 to 0.156 in (JPCL1SS)
- PROTO Tool Collar/Loop, Fits 0.219 to 0.313 in (JPCL3SS)
- PROTO Skyhook Wrist Strap, Nylon, Carabiner, 6lb. (JWS-SH)
- PROTO Tool Wrist Strap Lanyard Kit, PK4 (JDR4)
- PROTO Tool Lanyard, 40 lb., 40 in., Elastic Nylon (JLAN40LBD3LK)
- PROTO Tool Lanyard, 6 lb., 10-1/2 in, Orange/Blk (JPS1)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- Proto Tool Lanyards & Tethering