Shop All Tool Belts & Pouches
This Product is Discontinued
Proto
Tool Belt, Tool Belt, Tan, Leather (Discontinued)
Mfr # J95237
Zoro # G0853727
This Product is Discontinued
Key Features
- Material Leather
- Tool Storage Type Included Tool Belt
- Color Tan
- Features Extra Strong Double Tongue Roller Buckle
- Type Heavy Duty
Product Information
- Brand Proto
- MFR # J95237
- Zoro # G0853727
- UPC # 662679500498
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width | 1 3/4 in |
Waist Size | 40 in to 48 in |
Overall Width | 1 3/4 in |
Overall Length | 40 in |
Belt Width | 1 3/4 in |
Maximum Waist Size | 48 in |
Minimum Waist Size | 40 in |
Details
Item | Tool Belt |
Material | Leather |
Tool Storage Type Included | Tool Belt |
Color | Tan |
Features | Extra Strong Double Tongue Roller Buckle |
Type | Heavy Duty |
Measurement Type | SAE |
Belt Type | Work Belt |
SAE or Metric | SAE |
Closure Type | Buckle |
Padded | No |
Belt Color | Tan |
Pattern | Embossed |
Primary Application | General Purpose |
Description
Tool Belt, Belt Width 1 3/4 in, Closure Type Buckle, Tan, Material Leather, Maximum Waist Size 48 in, Minimum Waist Size 40 in, Overall Length 40 in, Overall Width 1 3/4 in, Padded No, Pattern Embossed, Primary Application General Purpose, Waist Size 40 in to 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.