Shop All Packing Tapes
Proto
Tethering Sealing Tape, Orange, 1 inx36 ft
Mfr # JMOL36RFOR
Zoro # G7066053
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Width 1 in
- Material Adhesive
- Length 36 ft
- For Use With D-Ring Web Tethers
Product Information
- Brand Proto
- MFR # JMOL36RFOR
- Zoro # G7066053
- UPC # 662679122904
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 1 in |
Length | 36 ft |
Fits Shaft Diameter (Minimum) | 1/8 in |
Fits Handle Diameter (Minimum) | 1/8 in |
Fits Shaft Diameter (Maximum) | 5 in |
Details
Item | Tethering Sealing Tape |
Color | Orange |
Material | Adhesive |
For Use With | D-Ring Web Tethers |
Weight Capacity | 6 lb |
Attachment Point Style | Tape Wrap |
Tool End Connection | Tape-On |
Tethering Component | Attachment Point |
Brand and Series | Stanley Proto |
For Tool Type | Hand Tools |
Tool Attachment Method | Tape-On |
Strap Color | Orange |
Description
Tethering Sealing Tape, Attachment Point Style Tape Wrap, Color Orange, D-Ring Material Not Applicable, Strap Color Orange, Tethering Component Attachment Point, Tethering End Connection Not Applicable, Tool Attachment Method Tape-On, Tool End Connection Tape-On, Weight Capacity 6 lb, Width 1 in, For Tool Type Hand Tools, Material Adhesive, Fits Handle Diameter (Minimum) 1/8 in, Length 36 ft, Fits Shaft Diameter (Maximum) 5 in, Fits Shaft Diameter (Minimum) 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 4 mil, Clear, Pk1000 (5CNW9)
- SAUNDERS Ring Binder Clipboard, Letter File Sz, Brn (5712)
- C-LINE PRODUCTS Roll, Lam, Adheer, 24"x600 (65050)
- THERMOSAFE Bottle Shipper, 8 x 6 x 7 In, PK24 (440)
- PROTO ST TAPE CD 25' LEVERLOCK (POSTHT30825)
- SCOTCH MOUNT TAPE1X125""INDOOR (314H-MED)
- TRIM BRITE REFLECTIVE TAPE 2X24"" (T1809)
- MASTER MAGNETICS Master Magnetics Tape Magnetic 1/2Inx10Ft Flex 7012 (8702417)
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (AP 401)
- SCOTCH Packaging Tape, Acrylic, Clear, PK4 (36504)
- HOLLAND Hi Tech Reinforced Water Activated Tape, 5 Mil, 3 x 450', Tan (H3072X450 TAN)
- Proto Packing Tapes