Shop All Grease Guns
Proto
Tethered Grease Gun, Pistol Grip, 3600 psi
Mfr # JFC33HD-TT
Zoro # G6106195
product price: $60.65
/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Grease Gun Loading Method Bulk, Cartridge, Filler Pump
- Grease Gun Handle Style Pistol Grip
- Nozzle Extension Type Rigid Pipe and Flex Hose
- Bulk Capacity 16 oz
Product Information
- Brand Proto
- MFR # JFC33HD-TT
- Zoro # G6106195
- UPC # 662679122027
- Country of Origin China
- Category Grease Guns
Dimensions
Pipe Length | 6 in |
Tool Length | 16 in |
Hose Length | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Grease Gun |
Grease Gun Loading Method | Bulk, Cartridge, Filler Pump |
Grease Gun Handle Style | Pistol Grip |
Nozzle Extension Type | Rigid Pipe and Flex Hose |
Bulk Capacity | 16 oz |
Strokes Per Oz. | 30.0 |
Max. Operating Pressure | 3,600 psi |
Cartridge Capacity | 14 oz |
For Use With | Bulk, Cartridge, or Filler Pump |
Volume Per Stroke | 2ml |
Tube Color | Red |
Features | 1.7mm Thick Seamless Barrel, Aluminum Head, Tethered |
Tether Capable | Tether Ready |
Includes | Metal Spout, Nylon Hose |
Application | Grease Gun |
Strokes per Oz. | 30 |
Volume per Stroke | 2 mL |
Tether Style | Tether Ready |
Description
Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Rigid Pipe and Flex Hose, Strokes per Oz. 30, Max. Operating Pressure 3,600 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Pipe Length 6 in, Hose Length 18 in, Red, Tether Style Tether Ready, 2 mL, Tool Length 16 in, For Use With Bulk, Cartridge, or Filler Pump, Application Grease Gun, Features 1.7mm Thick Seamless Barrel, Aluminum Head, Tethered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, AX54 (AX54)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION Grease Gun (2446-20)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (PHC4-4F)
- GATES Taper-Lock Bushings - English Sizes, 1108 1.1/8 (1108 1.1/8)
- PROTO Grease Gun, Pistol Grip Handle, 3600 psi (JFC33HD)
- URREA One-handed grease guns 14oz (2366)
- LINCOLN LUBRICATION "The Bulldog" Premium Lever Action Grease Gun (G102)
- ZEELINE GREASE GUN HOLDER (NS149SP)
- ASTRO PNEUMATIC GREASE GUN MINI (AO101)
- POWERMATE Air Grease Gun (024-0082CT)
- LINCOLN Battery Charger, For Use with PowerLuber (1210)
- Proto Grease Guns