Shop All Hearing Protection Accessories
Proto
Tethered Glove/Ear Plug Pouch, 2x5-1/2 in
Mfr # JPPEGLVPOU
Zoro # G5352216
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber/Plastic
- Color Orange/Black
- Tether Capable Tether Included
- Number of Pockets 1
- Width (In.) 2 in
Product Information
- Brand Proto
- MFR # JPPEGLVPOU
- Zoro # G5352216
- UPC # 662679122522
- Country of Origin China
- Category Hearing Protection Accessories
Dimensions
Width (In.) | 2 in |
Overall Width | 2 in |
Overall Height | 5 1/2 in |
Details
Item | Tethered Glove/Ear Plug Pouch |
Material | Rubber/Plastic |
Color | Orange/Black |
Tether Capable | Tether Included |
Number of Pockets | 1 |
Tether Style | Tether Included |
Compatible with Product Type | Tool Belts |
Description
Tethered Glove/Ear Plug Pouch, Color Orange/Black, Compatible with Product Type Tool Belts, Material Rubber/Plastic, Number of Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 14 Men's Steel Rubber Boot, Black (101110)
- SWEDEPRO Chain Saw Chaps, Orange, Nylon, 36 in Length (213836)
- MILLER ELECTRIC Spark Arrestor, Wire Mesh (235676)
- DUNLOP Size 7 Men's Plain Rubber Boot, Blue (8908500)
- HONEYWELL HOWARD LEIGHT Replacement Ear Muff Pads (1012000)
- RADIANS Radians Custom Molded Earplugs (CEPCASE)
- ISOTUNES Ear Tip, Foam, Red, L, PK5 (IT-63)
- DECIBULLZ +Isolation Custom Molded Earpiece Adapter for Security/Survelience Radios (RTL-RDO-ISO-BLK)
- LUCID AUDIO HearBuds Hearing Amplifiers Pair (LA-PSAP-HEARBUDS)
- ETYMOTIC GSP-15 Gun Sport Pro -Electronic Protect/Enhance (ER125-GSP15BN)
- MSA SAFETY WORKS 80 Pair Foam Ear Plugs (SWX00349-01)
- Proto Hearing Protection Accessories