Shop All Combination Wrenches
Proto
Tethered Combo Wrench, SAE, 9/16in Size
Mfr # J1218ASD-TT
Zoro # G6585397
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specifically Assembled with the Correct Heat Shrink Loop, Helping to Improve Speed and Access. Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End. Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Finish Satin
- Ratcheting Configuration Non-Ratcheting
- Anti-Slip Design Yes
- Single End/Double End Double End
Product Information
- Brand Proto
- MFR # J1218ASD-TT
- Zoro # G6585397
- UPC # 662679117962
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 8 3/4 in |
Head Size | 9/16 in |
Wrench Length Style | Standard |
Description
Tethered Combination Wrench, Alloy Steel, Satin, Head Size 9/16 in, Overall Length 8 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 3/8 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blade Drywall Saw w/Wood Handle, 15 (DW811)
- WESTWARD Measuring Wheel W/Stand, 3 Ft, Wt 42.3 Oz (1EJX6)
- DAVIES Deluxe Ball Knob, 1/2-13 Thread Size, 0.75" Type, GP Phenolic (0155-C)
- HUSQVARNA GASKET AIRSEAL 16 102 (590952701)
- PROTO Combination Wrench, 11-7/8" Length (J1226-T500)
- PROTO Combination Wrench, SAE, 1in Size (J1232HASD)
- PROTO Combination Wrench, Metric, 36mm Size (J1236M)
- PROTO Black Oxide Combination Wrench 6mm - 12 Point (J1206MBA)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234ASD)
- PROTO Combination Wrench, 7/16" Sz, 7" Length (J1214-T500)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/4in Size (88424)
- Proto Wrenches