Shop All Nail Pullers, Wrecking and Pry Bars
Proto
Tethered Aligning Pry Bar, 24in.L.
Mfr # J2124-TT
Zoro # G8626134
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Extending Tool Life and Performance, Prevent Rust Corrosion
- Material High Alloy Steel
- Overall Width 3/4 in
- Pry Bar Sub-Category Pinch Bars
Product Information
- Brand Proto
- MFR # J2124-TT
- Zoro # G8626134
- UPC # 662679126469
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 24 in |
Overall Width | 3/4 in |
Dia. | 3/4 in |
Bar Diameter | 3/4 in |
Bar Width | 3/4 in |
End Width | 3/4 in |
Description
When you need to pry open a stubborn object, the Proto J2124-TT 24in.L Tethered Aligning Pry Bar is your best bet. The flat head allows you to apply pressure on it without causing damage to the surface. Made of high alloy steel, this tethered aligning pry bar has a length of 24 in. and width of 3/4 in. The black bar is 3/4 in thick and has a 3/4" diameter head that can be applied with maximum force without damaging surfaces or objects around it. It also features a tether capability and tether ready design, allowing you to attach it with ease for added convenience. This Proto J2124-TT 24in.L Aligning Pry Bar will make quick work of opening tough objects like doors and windows easily and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1768701)
- BONDHUS 2 Piece SAE Fold-Up Hex Key Set, 12589 (12589)
- PROTO Folding Pocket Knife, Lockback w/Sheath (J18545)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 13mm Universal Joint Socket, Chrome (D008713)
- PROTO Tethered Aligning Pry Bar, 18in.L. (J2120-TT)
- PROTO SET PRY & ROLLING HEAD BAR 4PC (PO2100)
- PROTO Alignment Pry Bar, 38" L, 7/8" W, 7/8" Dia. (J2127)
- PROTO Pry Bars, Alignment Pry Bar, 16 In. L (J2116)
- PROTO Screwdriver Handle Pry Bar, 5/8 In. W (J2142)
- PROTO Pry Bars, Alignment Pry Bar, 30 In. L (J2125)
- WARWOOD TOOL 60 Diamond Point Lining Bar (16210)
- Proto Pullers and Separators