Shop All Hand Scrapers
Proto
Tether Ready Scraper, Stiff, 1-1/2", Steel
Mfr # J2343-TT
Zoro # G7170773
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Blade Width 1 1/2 in
- Width 1-1/2"
- Blade Length 6 in
- Overall Length 10 1/2 in
Product Information
- Brand Proto
- MFR # J2343-TT
- Zoro # G7170773
- UPC # 662679122065
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 1 1/2 in |
Width | 1-1/2" |
Blade Length | 6 in |
Overall Length | 10 1/2 in |
Handle Length | 4 1/2 in |
Description
Scraper, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 6 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 1 1/2 in, Features Tether Ready, Handle Length 4 1/2 in, Handle Material Acetate, Handle Style Fluted, Included Blade Manufacturer Part Number J2343-TT, Includes Tether Kit, Number of Functions Not Applicable, Overall Length 10 1/2 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA HANDLE SIDE ASSY FOR 1/2" DRILL (MP122593-8)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine 7/32", 7/32" Size, 135 Degrees Point Angle, High Speed Steel (95001870)
- HHIP 1/32-1/2" JT3 Ball Bearing Drill Chuck With Key (3700-1094)
- TITAN HEX KEY METRIC 9 PC SET LONG ARM (TL12719)
- REMCO Bench Scraper, Poly, Green, 8 1/2 x 5 In (69602)
- PRIME-LINE WORKPRO W018004 Mini Razor Blade Scraper, Fixed Blade Non-Retractable, Ergon Single Pack (W018004)
- 3M Hand Applicator, Vinyl, Blue, 25 Pack (PA1-B)
- BOJO TOOLS Angled Tip Micro Scraper Kit (MST2-3KIT-XNGL)
- BOJO TOOLS Radius Scraper (ATH-15-UNGL)
- KEYSCO TOOLS Scraper Blade, Stiff, 1-1/2", Plastic, PK100 (77239)
- REMCO Hand Scraper, Poly, 4-3/8 x 9-3/4, Orange (69627)
- Proto Specialty Safety Tools