Shop All Sledges
Proto
Tether Ready Nonsparking Sledge, 2-1/2 lb
Mfr # J1432G-TT
Zoro # G7619105
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 2 1/2 lb
- Head Material Brass
- Overall Length 14 in
- Handle Material Fiberglass
- Handle Design Slip Resistant Cushion Grip
Product Information
Dimensions
Overall Length | 14 in |
Face Diameter | 1 3/4 in |
Head Length | 3 1/2 in |
Head Width | 1 3/4 in |
Handle Length | 12 in |
Description
Non-Sparking Engineering Hammer, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Fiberglass, Head Material Brass, Head Weight 2 1/2 lb, Face Diameter 1 3/4 in, Overall Length 14 in, Handle Length 12 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer No, Tether Ready Yes, Replaceable Handle No, Face Material Brass, Features Ergonomic Handle, Non-Slip Grip, Handle Color Black/Red, Head Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 36-In Ratcheting Bar Clamp (59005)
- TEKTON 1/4 Inch Drive 12-Point Socket and Ratchet Set, 56-Piece 5/32 - 9/16 in., 4 - 15 mm (SKT05304)
- SLUGGER BY FEIN Annular Cutter, M42, 1 3/8 Dia, 2 D (63134349008)
- WARWOOD TOOL 8 lb Cross Pein Sledge, 34 Fiberglass Handle (13265)
- PROTO Sledge Hammer, 8 lb., 32 In, Fiberglass (J1437G)
- PROTO Sledge Hammer, 2-1/2 lb., 14 In, Fiberglass (J1433G)
- PROTO Tether Ready Nonsparking Sledge, 3-3/4 lb (J1431G-TT)
- PROTO Sledge Hammer, 10 lb., 34-1/2, Fiberglass (J1438G)
- PROTO Nonsparking Sledge, 2-1/2 lb., 12 In, Fiber (J1432G)
- PROTO Sledge Hammer, 3 lb., 14 In, Fiberglass (J1434G)
- AMERICAN HAMMER Sledge Hammer, 10 lb., 26 In, Wood (AM10CUWG)
- Proto Sledges