Shop All Automotive Diagnostic & Testing Instruments
Proto
Tester Anti Freeze
Mfr # JFFCC3
Zoro # G3549393
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Includes Instructions
- Operating Range -60 Degrees to 32 Degrees F
- Features Fahrenheit and Celsius Scales from +32 Degrees F to to 60 Degrees F
- Material Plastic
Product Information
- Brand Proto
- MFR # JFFCC3
- Zoro # G3549393
- UPC # 662679046255
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Width | 4 5/16 in |
Overall Length | 11 3/16 in |
Details
Item | Anti-freeze Tester |
Number of Pieces | 1 |
Includes | Instructions |
Operating Range | -60 Degrees to 32 Degrees F |
Features | Fahrenheit and Celsius Scales from +32 Degrees F to to 60 Degrees F |
Material | Plastic |
Tool Type | Antifreeze Tester |
Testing Application | Antifreeze |
Description
Anti-freeze Tester, Tool Type Antifreeze Tester, Testing Application Antifreeze, Material Plastic, Number of Pieces 1, Features Fahrenheit and Celsius Scales from +32 Degrees F to to 60 Degrees F, Includes Instructions, Overall Length 11 3/16 in, Overall Width 4 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP Anti-Rattle Hold Down - Polished Brass (S-054BC)
- SUR&R Push On Fitting, Fuel Line Type, PK2 (K425)
- DONALDSON P557780, LUBE SPIN (P557780)
- WESTWARD Bottle Jack, 8 ton Lifting Capacity (787LA4)
- PROTO Compression Gauge, 2 1/2 In, For 4R388 (JCTG1)
- PROTO Compression Gauge (JCTR10)
- PROTO Mechanics Stethoscope (JFP500A)
- PROTO Oil Filter Wrench, 2 7/8-3 1/4 In (J3007)
- PROTO Fuel Injection Master Test Kit (JFP1200MS)
- GEARWRENCH Mechanic's Stethoscope (835D)
- ABRITES Megamos AES emulator (ID88) (ABRITES-TA51)
- Proto Automotive Diagnostic Tools