Shop All Striking and Slugging Wrenches
Proto
Super Heavy-Duty Offset Slugging Wrench 1-11/16" - 12 Point
Mfr # JUSN327
Zoro # G7620155
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Offset
- SAE or Metric SAE
- Number of Points 12
- Nominal Size 1 11/16 in
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Proto
- MFR # JUSN327
- Zoro # G7620155
- UPC # 662679121334
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1 11/16 in |
Overall Length | 10 in |
Head Size | 1 11/16 in |
Details
Item | Slugging Wrench |
Handle Type | Offset |
SAE or Metric | SAE |
Number of Points | 12 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Black Oxide |
Head Thickness | 1 1/8 in |
Offset | 1 in |
Standards | Federal Specification GGG-W-636E |
Measurement Type | SAE |
Material | Alloy Steel |
Tether Style | Tether Capable |
Non-Magnetic | No |
Insulated | No |
Head Type | Offset |
Nonsparking | No |
Handle Color | Black |
Box End Type | 12-Point Box End |
Corrosion Resistant | Yes |
Head Offset Angle | 45 Degrees |
Weight | 3.31 lb |
Description
Slugging Wrench, Alloy Steel, Black Oxide, Head Size 1 11/16 in, Overall Length 10 in, 45 Degrees , Head Thickness 1 1/8 in, SAE, Offset, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Rulers, 24" Office Ruler - Hang Tab, Single Bevel, Metal Edge (10384)
- FELO Screwdriver, Slotted, Component Handle (07157 51809)
- BON TOOL Bon 34-425 Warren Hoe, Triangular Head 60" Wood Handle (34-425)
- OLFA Rotary Straight Blade, 45mm W, PK5 (RB45-5)
- PROTO Striking Wrench, Offset, 2-1/8 in., 13-7/8L (J2634SW)
- PROTO Slugging Wrench, Offset, 75mm, 15-3/4 L (JHD075M)
- PROTO Heavy-Duty Offset Striking Wrench 1-3/8" & 35 mm - 12 Point (J2622SW)
- PROTO Slugging Wrench, Offset, 95mm, 17-3/4 L (JHD095M)
- PROTO Slugging Wrench, Offset, 41mm, 10-1/8 L (JHD041M)
- PROTO Slugging Wrench, Offset, 2-1/8 in., 11 L (JUSN334)
- URREA Black flat strike wrench 12 point, 1-3/8"opening size. (2722SWH)
- Proto Wrenches