Shop All Structural and Spud Wrenches
Proto
Structural Open End Wrench, 1-1/16 in.
Mfr # JC907
Zoro # G1826264
original price:
$47.36
5% off
new price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 1 1/16 in
- Overall Length 17 in
- Offset 1 in
- Number of Points 0
- Wrench Material Alloy Steel
Product Information
- Brand Proto
- MFR # JC907
- Zoro # G1826264
- UPC # 662679120511
- Country of Origin United States
- Category Structural and Spud Wrenches
Dimensions
Head Size | 1 1/16 in |
Overall Length | 17 in |
Description
Structural Open End Wrench, Open End Wrench, Alloy Steel, Black Oxide, Head Size 1 1/16 in, Head Offset Angle 45 Degrees , Head Thickness 21/32 in, Overall Length 17 in, Measuring Scale No, SAE, Square, Not Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools Adapter 1/2" Female X 3/4" Male, Impact (D012711)
- GREENLEE Punch Unit Connector 15 Pin 231 (231)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWC8)
- STARRETT Band Saw Blade, 8 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-08-03)
- PROTO WRENCH 1 1/2" STRUCTURAL (POC909A)
- PROTO Spud Handle Box Wrench 1-1/4" - 12 Point (J2620)
- PROTO WRENCH 1 7/8" STRUCTURAL (POC911A)
- PROTO Spud Handle Box End Wrench, 7/8 in. (J2614)
- PROTO Spud Handle Box Wrench 1-13/16" - 12 Point (J2629)
- PROTO Spud Handle Offset Open-End Wrench 9/16" (JC901B)
- KLEIN TOOLS Spud Wrench, 1-1/8-Inch Nominal Opening for Regular Nut (3222)
- Proto Wrenches