Shop All Striking and Slugging Wrenches
This Product is Discontinued
Proto
Striking Wrench, Straight, 3-7/8, 14-1/2 L (Discontinued)
Mfr # J2762SW
Zoro # G0721716
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Number of Points 6
- Nominal Size 3 7/8 in
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Proto
- MFR # J2762SW
- Zoro # G0721716
- UPC # 662679121105
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 3 7/8 in |
Overall Length | 14 in |
Head Size | 3 7/8 in |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Number of Points | 6 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Head Thickness | 1 23/32 in |
Finish | Black Oxide |
Standards | Federal Specification GGG-W-636E |
Offset | None |
Box End Type | 6-Point Box End |
Head Type | Standard |
Handle Color | Black |
Nonsparking | No |
Head Offset Angle | 0 Degrees |
Measurement Type | SAE |
Insulated | No |
Material | Alloy Steel |
Weight | 12.76 lb |
Non-Magnetic | No |
Tether Style | Tether Capable |
Corrosion Resistant | Yes |
Description
Striking Wrench, Alloy Steel, Black Oxide, Head Size 3 7/8 in, Overall Length 14 in, 0 Degrees , Head Thickness 1 23/32 in, SAE, Standard, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.