Shop All Striking and Slugging Wrenches
This Product is Discontinued
Proto
Striking Wrench, Offset, 2-3/16in., 13-1/2L (Discontinued)
Mfr # J2635SW
Zoro # G7474074
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Type Offset
- SAE or Metric SAE
- Number of Points 12
- Nominal Size 2 3/16 in
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Proto
- MFR # J2635SW
- Zoro # G7474074
- UPC # 662679120764
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 2 3/16 in |
Overall Length | 13 in |
Head Size | 2 3/16 in |
Details
Item | Striking Wrench |
Handle Type | Offset |
SAE or Metric | SAE |
Number of Points | 12 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Offset | 2 in |
Finish | Black Oxide |
Head Thickness | 1 1/2 in |
Standards | Federal Specification GGG-W-636E |
Material | Alloy Steel |
Corrosion Resistant | Yes |
Handle Color | Black |
Head Type | Offset |
Box End Type | 12-Point Box End |
Nonsparking | No |
Head Offset Angle | 45 Degrees |
Tether Style | Tether Capable |
Insulated | No |
Non-Magnetic | No |
Measurement Type | SAE |
Weight | 6.78 lb |
Description
Striking Wrench, Alloy Steel, Black Oxide, Head Size 2 3/16 in, Overall Length 13 in, 45 Degrees , Head Thickness 1 1/2 in, SAE, Offset, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.