Shop All Striking and Slugging Wrenches
Proto
Striking Wrench, Offset, 2-1/8 in., 13-7/8L
Mfr # J2634SW
Zoro # G3373221
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Offset
- SAE or Metric SAE
- Number of Points 12
- Nominal Size 2 1/8 in
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Proto
- MFR # J2634SW
- Zoro # G3373221
- UPC # 662679120757
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 2 1/8 in |
Overall Length | 14 in |
Head Size | 2 1/8 in |
Details
Item | Striking Wrench |
Handle Type | Offset |
SAE or Metric | SAE |
Number of Points | 12 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Black Oxide |
Head Thickness | 1 1/2 in |
Offset | 2 in |
Standards | Federal Specification GGG-W-636E |
Tether Style | Tether Capable |
Corrosion Resistant | Yes |
Measurement Type | SAE |
Head Type | Offset |
Weight | 6.71 lb |
Insulated | No |
Nonsparking | No |
Handle Color | Black |
Non-Magnetic | No |
Material | Alloy Steel |
Box End Type | 12-Point Box End |
Head Offset Angle | 45 Degrees |
Description
The Proto J2634SW Striking Wrench is a high-quality tool designed for the job. The offset handle provides more leverage, making it easier to remove stubborn fasteners. This striking wrench has an offset head that allows you to access tight spaces and work in confined areas. It also features a 12-point box end and a black oxide finish, which protects against corrosion. Designed with alloy steel, this striking wrench has an overall length of 14 in., a 2 1/8" head size and weighs 6.71 lb. The Proto J2634SW Striking Wrench is the high-quality tool designed for the job that you will want to equip yourself with.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, HSS, 1-1/16 In. Dia. (63134269003)
- PROTO 3/4" Drive Electronic Angle Torque Wrench 30-600 ft-lbs (J6020EA)
- NILFISK SS Extension Wand, 1-1/2" (107408074)
- DRILL AMERICA m20x2.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB20X2.5)
- PROTO Heavy-Duty Offset Striking Wrench 1-3/8" & 35 mm - 12 Point (J2622SW)
- PROTO Striking Wrench, Straight, 1-1/8in., 9-7/8L (JSN18)
- PROTO Slugging Wrench, Offset, 95mm, 17-3/4 L (JHD095M)
- PROTO Slugging Wrench, Offset, 41mm, 10-1/8 L (JHD041M)
- PROTO Super Heavy-Duty Offset Slugging Wrench 1-3/4" - 12 Point (JUSN328)
- STAHLWILLE TOOLS Striking face open ended Wrench Size 80 mm L.408 mm (42040080)
- Proto Wrenches