Shop All Air Grinders
Proto
Straight Die Grinder, Insulated, 1/4"
Mfr # J325AGS
Zoro # G9823707
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Rubber Grip
- HP 0.3 HP
- Overall Length 6.3"
Product Information
- Brand Proto
- MFR # J325AGS
- Zoro # G9823707
- UPC # 662679142742
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Overall Length | 6.3" |
Details
Item | Straight Die Grinder,Insulated,1/4" |
Handle Material | Rubber Grip |
HP | 0.3 HP |
Description
Straight Die Grinder,Insulated,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 3-7/8" (84242)
- REMGRIT Remgrit 3/4", Carbide Grit Hole Saw (G012)
- FLUKE Laser Distance Meter, Up To 330 ft (FLUKE-424D/WWG)
- GREENFIELD THREADING Thread Forming Tap, 1/2"-13, Bottoming, TiN, 0 Flutes (288457)
- PROTO Extended Straight Die Grinder, Extendd, 0.3 HP, 1/4", 1/4" Collet, 23,000 rpm, 0.3 HP (J325AGSE)
- PROTO Angle Angle Die Grinder, 1/4" Collet, 24,000 rpm, 0.3 HP (J325AGAH120)
- PROTO Right Angle Angle Die Grinder, 0.3 HP, 1/4", 90 deg., 1/4" Collet, 23,000 rpm, 0.3 HP (J325AGAH90)
- AIR LOCKER 16Pcs 1/4-Inch Mini Air Die Grinder Kit (DG004)
- CHICAGO PNEUMATIC 9 Inch (230 mm) Air Vertical Grinder, 4.56 HP / 3400 W (CP3340-SALAVEL)
- CHICAGO PNEUMATIC Chicago Pneumatic 147-875 Angle Die Grinder (147-875)
- MILTON INDUSTRIES 3/8" Male Plug H-Style, 2/cd (S-1837)
- Proto Air Grinders