Shop All Feeler Gauge Sets
Proto
Spark Plug Gap Gauge Set
Mfr # J000K
Zoro # G7499703
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Thickness Range (In.) 0.020 to 0.040
- Markings Inch with Metric Equivalent
- Includes Spark Plug Electrode Bender, Steel Holder
- Thickness (In.) 0.020, 0.025, 0.028, 0.030, 0.032, 0.034, 0.035, 0.040
Product Information
- Brand Proto
- MFR # J000K
- Zoro # G7499703
- UPC # 662679530297
- Country of Origin United States
- Category Feeler Gauge Sets
Dimensions
Dimension Type | Inch |
Blade Width | 1/2 in |
Details
Item | Spark Plug Gap Gauge Set |
Number of Pieces | 8 |
Thickness Range (In.) | 0.020 to 0.040 |
Markings | Inch with Metric Equivalent |
Includes | Spark Plug Electrode Bender, Steel Holder |
Thickness (In.) | 0.020, 0.025, 0.028, 0.030, 0.032, 0.034, 0.035, 0.040 |
Characteristics | Bent Wire Gauges |
Color | Silver |
Number of Feeler Blades | 9 |
Non-Marring | No |
Included Blades | 0.02 in, 0.025 in, 0.028 in, 0.03 in, 0.032 in, 0.034 in, 0.035 in, 0.04 in |
Blade Material | Steel |
Included Specialty Blades | Spark Plug Electrode Bender, Steel Holder |
Thickness Range | 0.02 in to 0.04 in |
Minimum Thickness - Inch | 0.020 in |
Finish | Unfinished |
Blade Style | Angled Wire |
Maximum Thickness - Inch | 0.040 in |
Non-Magnetic | No |
Holder Material | Steel |
Locking Device | Yes |
Included Certification | None |
Description
Spark Plug Gap Gauge Set, Finish Unfinished, Blade Material Steel, Blade Style Angled Wire, Dimension Type Inch, Included Certification None, Maximum Thickness - Inch 0.040 in, Minimum Thickness - Inch 0.020 in, Non-Marring No, Number of Feeler Blades 9, Thickness Range 0.02 in to 0.04 in, Blade Width 1/2 in, Color Silver, Holder Material Steel, Included Blades 0.02 in, 0.025 in, 0.028 in, 0.03 in, 0.032 in, 0.034 in, 0.035 in, 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Heavy-Duty Lineman's Pliers, 7-Inch (J20017NE)
- UNIVERSAL TOOL Air Rivet Tool - 300 Rpm, UT8941-3/8-16 (UT8941-3/8-16)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 300 N Max, M6, cylindrical, external and internal threads (K0568.02503055)
- KRAFT TOOL Round Rub Brick, 20 Grit, 6 (CF270)
- PROTO SET FEELER GAUGE 22 BLADE STEP CUT (POJ000N)
- PROTO Proto J00MM15 15 Blade Metric Feeler Gauge Set, 1/2" x 3" Blades (J00MM15)
- PROTO High Energy Spark Plug Gap Gauge Set (J000J)
- PROTO Proto J000A 9 Blade Standard Feeler Gauge Set, 3-1/16" X 1/2" Blades (J000A)
- PROTO SET FEELER GUAGE 8 BLADE SP PLUG (POJ000K)
- PROTO SET FEELER GAUGE 9-BLADE (POJ000A)
- PROTO 10 Blade Ignition Feeler Gauge Set (J000D)
- Proto Precision Measuring Tools