Shop All Spanner Wrenches
Proto
Spanner Wrench, Steel, 3 in Cap.
Mfr # JC495B
Zoro # G209135845
original price:
$45.19
9% off
new price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3 in
- Overall Length 8 1/8 in
- Pin Length 7/32 in
- Non-Magnetic No
- Nonsparking No
Product Information
- Brand Proto
- MFR # JC495B
- Zoro # G209135845
- UPC # 662679201548
- Country of Origin Taiwan, Province of China
- Category Spanner Wrenches
Dimensions
Overall Length | 8 1/8 in |
Pin Length | 7/32 in |
Pin Diameter | 1/4 in |
Details
Item | Spanner Wrench |
Capacity | 3 in |
Non-Magnetic | No |
Nonsparking | No |
Corrosion Resistant | Yes |
Standards | ASME B107 |
Finish | Black Oxide |
Hook Thickness | 13/32 in |
Side or Face Opening | Side |
Pin Shape | Round |
Measurement Type | SAE |
Weight | 0.42 lb |
Handle Color | Black |
Material | Steel |
Maximum Jaw Capacity | 3 in |
Insulated | No |
Adjustment Type | Self-Adjusting |
Description
Spanner Wrench, Side, Steel, Black Oxide, Pin Diameter 1/4 in, Hook Thickness 13/32 in, Hook Depth Not Applicable, Pin Length 7/32 in, Self-Adjusting, Pin Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 6 Piece Metric Long Handle Hex Key Set, 00010 (00010)
- APEX TOOL GROUP Apex Extention 12 Inch (M-490-12)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/4-10, H3 Limit (14451)
- WOKIN 3 PC. Plier Set (100903)
- PROTO WR SPANNER ADJ HOOK 1-1/4-3 (POC472)
- PROTO Spanner Wrench, Steel, 2 in Cap. (JC491B)
- PROTO Spanner Wrench, Steel, 6-1/4 in Cap. (JC474AB)
- PROTO Spanner Wrench, Steel, 8-3/4 in Cap. (JC474BB)
- PROTO Spanner Wrench, Steel, 6-1/4 in Cap. (JC499B)
- PROTO Spanner Wrench, Steel, 4-3/4 in Cap. (JC497B)
- FACOM Adjustable Heavy-Duty Hook Wrench 7" (FA-115A.200)
- Proto Wrenches