Shop All Tool Boxes
Proto
Socket Set Box, Steel, Red, 19 in W x 7-3/4 in D x 1-5/8 in H
Mfr # J5496R
Zoro # G0067649
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Features These Set Boxes are used to Store Socket Sets in your Tool Box or Utility Cart, They also make it Convenient and Easy to Transport a Full Set of Sockets to the Job
- Includes Socket Set Box
- Handle Type Carrying Handle
Product Information
- Brand Proto
- MFR # J5496R
- Zoro # G0067649
- UPC # 662679143923
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 19 in |
Depth | 7-3/4 in |
Height | 1-5/8 in |
Overall Height | 1 5/8 in |
Nominal Outside Depth | 6 in |
Nominal Outside Width | 19 in |
Nominal Outside Height | 4 in |
Overall Depth | 7 3/4 in |
Inside Depth | 6 in |
Inside Width | 18 3/4 in |
Inside Height | 3 5/8 in |
Overall Width | 19 in |
Interior Dimensions | 18 3/4 in W x 6 in D x 3 5/8 in H |
Description
This Proto J5496R 19"W Socket Storage Box is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. This red tool box has a storage capacity of 874 cu in. The steel tool box also has a powder coated finish, which helps protect it from rust and corrosion. Designed to last, this sturdy tool box is 1 5/8"H in height and 7 3/4"D in depth. It has an overall width of 19", inside width of 18 3/4", inside height of 3 5/8", inside depth of 6 in., overall depth of 7 3/4" and overall height of 1 5/8". The Proto Socket Storage Box is the perfect companion for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Extraction Tool, Size 16, 6 In L, Blue (R-4602)
- WILTON Magnetic Jaw Cap, 4 In, Alum, PK2 (A4)
- DRILL AMERICA 1-23/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-23/64)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 12mm 12 pt Metric Socket, 12 Points (48012)
- PROTO Tool Box, Steel, Red, 26 in W x 8-1/2 in D x 9-1/2 in H (J9969R)
- PROTO Socket Set Box, Steel, Red, 25 in W x 15-1/4 in D x 5-1/2 in H (J5696R)
- PROTO Tool Box, Steel, Red, 19 in W x 8-1/2 in D x 9-1/2 in H (J9977R)
- PROTO Socket Set Box, Steel, Red, 35 in W x 15-1/4 in D x 5-1/2 in H (J5896R)
- PROTO General Purpose Double Latch Tool Box with Tray, Steel, Red, 20" W x 8.5" D x 9.5" H (J9975R)
- PROTO Tool Box, Steel, Brown, 32 in W x 8-1/2 in D x 9-1/2 in H (J9979-NA)
- FLEMING SUPPLY Portable Tool Box, Steel, Polymer, Black/Yellow, 20-1/2 in W x 12 in D x 28 in H (943096ZRV)
- Proto Tool Boxes