Shop All Sockets
Proto
Socket Rail, Full Polish, 11 "
Mfr # J2588
Zoro # G4969255
$0.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Overall Length 11 in
- Material Steel
- Finish Chrome
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 11 in |
For Socket Size/Type | 1/4-3/4 in |
Overall Height | 1/4 in |
Overall Width | 11 in |
Overall Depth | 1 in |
Details
SAE or Metric | SAE |
Material | Steel |
Finish | Chrome |
For Use With | Proto(R) Socket Clips |
Features | Socket Organization |
Number of Pieces | 1 |
Item | Socket Bar |
Compatible with Product Type | Proto Socket Clips |
Color | Silver |
Insulated | No |
Number of Trays | 0 |
Compatible Modular System | Proto Socket Clips |
Number of Posts/Slots | 0 |
Number of Rows | 7 |
Description
Silver, Socket Rail, Steel, 11 in Overall Width, 1 in Overall Depth, 1/4 in Overall Height, Compatible Modular System Proto Socket Clips, Finish Chrome, For Socket Size/Type 1/4-3/4 in, Number of Handles 0, Number of Posts/Slots 0, Number of Rows 7, Number of Trays 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Replacement Blade Set For Uc-4569 Pass-Through Crimping Tool, P/2 (UC-4569RB)
- MILWAUKEE TOOL Cordless PVC Shear, 2 Batteries Included (2470-21, 48-11-2440)
- ILC Replacement for Makita 9034 (9034 MAKITA)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker Long, 5/16 (13231250)
- PROTO 3/8 in Drive, Torx(R) SAE Socket, 12 Points (J5232N)
- PROTO 3/8 in Drive, 15mm Hex Metric Socket, 6 Points (J5015MH)
- PROTO 1/2 in Drive, 1-3/16" Triple Square SAE Socket, 12 Points (J5438)
- PROTO 1/4 in Drive, 11/32" Triple Square SAE Socket, 12 Points (J4711T)
- PROTO 1/4 in Drive, 10mm Torx(R) Metric Socket, 12 Points (J4710LTM)
- PROTO 3/4 in Drive, 2" Triple Square SAE Socket, 12 Points (J5564)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6Pt., 15mm (13515)
- Proto Sockets