Shop All Sockets
Proto
Socket Rail, 1/4 " Dr, 9 "
Mfr # J2570
Zoro # G7603346
product price: $3.09
/ea
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Overall Length 9 in
- Material Steel
- Finish Chrome
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 9 in |
For Drive Size | 1/4 in |
Overall Depth | 9 in |
For Socket Size/Type | 1/4 in |
Details
SAE or Metric | SAE |
Material | Steel |
Finish | Chrome |
Item | Socket Bar |
For Use With | Proto(R) Sockets |
Number of Pieces | 11 |
Non-Magnetic | Yes |
Color | Silver |
Insulated | No |
Corrosion Resistant | Yes |
Compatible with Product Type | Proto Socket Clips |
Number of Clips | 10 |
Compatible Modular System | Proto Socket Clips |
Number of Rows | 10 |
Number of Posts/Slots | 10 |
Description
Silver, Socket Rail, Steel, 9 in Overall Depth, Compatible Modular System Proto Socket Clips, Finish Chrome, For Socket Size/Type 1/4 in, Number of Handles 0, Number of Posts/Slots 10, Number of Rows 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set with Rail, 12-Piece (8-19 mm) (SID91111)
- TITAN Pry Bar Set, 4 pcs. (17102)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 3-Flute D3M3.5x0.60 (174560)
- WILTON C-Clamp, 8-1/2", Steel, Extra HD, 31,250 lb. (8-FC)
- PROTO 3/8 in Drive, 19mm Torx(R) Metric Socket, 12 Points (J5019M)
- PROTO 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5018)
- PROTO 3/8 in Drive, 21mm Triple Square Metric Socket, 12 Points (J5021M)
- PROTO 1/4 in Drive, 7/32" Triple Square SAE Socket, 12 Points (J4770TA)
- PROTO 1/2 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5322)
- PROTO 1 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (J5748)
- GREY PNEUMATIC SKT 3/4" DRIVE X 12MM HEX DRIVER IM (GP3912M)
- Proto Sockets