Shop All Sockets
Proto
Socket Clip, 1/2 " Dr
Mfr # J2592
Zoro # G3694625
$0.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 45/64 "
- Material Alloy Steel
- Finish Natural
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 45/64 " |
Overall Width | 1/2 in |
For Drive Size | 1/2 in |
Overall Height | 51/64 in |
Details
SAE or Metric | SAE |
Material | Alloy Steel |
Finish | Natural |
For Use With | Proto(R) Socket Rails |
Number of Pieces | 1 |
Item | Socket Clips |
Non-Sparking | No |
Color | Silver |
Insulated | No |
Number of Clips | 1 |
Non-Magnetic | No |
Compatible with Product Type | All Proto Socket Bars |
Corrosion Resistant | No |
Description
Socket Clip, For Drive Size 1/2 in, Number of Clips 1, Silver, Compatible with Product Type All Proto Socket Bars
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/8" DR X 13MM MAG DEEP IM (GP1013MDG)
- DREMEL Felt Polishing Disc, PK6 (414)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19113)
- GEDORE Combination Wrench, 22mm (1 B 22)
- PROTO 1/4 in Drive, 1/4 in 6 pt SAE Socket, 6 Points (J6908HF)
- PROTO 3/8 in Drive, 23mm Torx(R) Metric Socket, 12 Points (J5223M)
- PROTO 3/8 in Drive, 3/4" 12 pt SAE Socket, 12 Points (J5224B)
- PROTO 1/2 in Drive, 1" 8 pt SAE Socket, 8 Points (J5432S)
- PROTO 3/8 in Drive, 5/16" 6 pt SAE Socket, 6 Points (J5210HS)
- PROTO 1/2 in Drive, 12mm Hex Metric Socket, 6 Points (J5412MH)
- PROTO 3/8 in Drive, 10mm Torx(R) Metric Socket, 12 Points (J5010M)
- Proto Sockets & Ratchets