Shop All Slide Hammers
Proto
Slide Hammer, 4 In. L, 2-1/2 lb.
Mfr # J4260H
Zoro # G7472202
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hammer Weight 2.5 lb
- Overall Length (In.) 4 in
- Hammer Dia. 5/8 in
- Product Type Slide Hammer
- Overall Diameter 2 in
Product Information
- Brand Proto
- MFR # J4260H
- Zoro # G7472202
- UPC # 662679470890
- Country of Origin United States
- Category Slide Hammers
Dimensions
Overall Length (In.) | 4 in |
Hammer Dia. | 5/8 in |
Overall Diameter | 2 in |
Bore Diameter | 5/8 in |
Overall Length | 4 in |
Details
Item | Slide Hammer |
Hammer Weight | 2.5 lb |
Product Type | Slide Hammer |
Weight | 2.5 lb |
Description
Slide Hammer, Weight 2.5 lb, Overall Length 4 in, Overall Diameter 2 in, Bore Diameter 5/8 in, Product Type Slide Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 9 in Linemans Plier High Leverage, Steel (02 08 225 US)
- HYDE 1 in. W Stainless Steel Double Edge Scraper (10500)
- PROSKIT Crimper, Ratcheted, Wire Ferrules 22-10 (300-010)
- BON TOOL Bon 11-582 Floor Chisel, 3" X 11" (11-582)
- PROTO 5# SLIDE HAMMER PULLER (PO4055H)
- PROTO Slide Hammer, 5 Lb, 5/8 Hole Dia. (J4055H)
- BILTEK Slide Hammer Dent Puller Oil Seal Bearing Puller Set Auto Mechanic Car Truck Tools (NPTC-SH016-3D)
- SLIDE SLEDGE Slide Hammer w/ Pin Driver, 21 lb., 46" (211401)
- GEDORE Sliding Hammer, 180mm, 200 G (1.35/0)
- WESTWARD Slide Hammer Puller, 5 lb Wt, 27 In L (23KX54)
- SLIDE SLEDGE Slide Hammer Sledge, 13 lb., 46", w/ 6 Tips (211205)
- Proto Pullers and Separators