Shop All Sledges
Proto
Sledge Hammer, 12 lb., 32 In, Fiberglass
Mfr # J1439G
Zoro # G0840131
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 12 lb
- Head Material Forged Steel
- Overall Length 32 in
- Handle Material Fiberglass
- Handle Design Slip Resistant Cushion Grip
Product Information
Dimensions
Overall Length | 32 in |
Face Diameter | 2 3/4 in |
Head Length | 7 3/8 in |
Head Width | 2 3/4 in |
Details
Item | Double Face Sledge Hammer |
Head Weight | 12 lb |
Head Material | Forged Steel |
Handle Material | Fiberglass |
Handle Design | Slip Resistant Cushion Grip |
Tether Capable | Tether Capable |
Head Color | Black |
Handle Color | Black/Red |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
This Proto J1439G Sledge Hammer is a 12 lb. double face sledge hammer that has a 32 in. fiberglass handle. The handle of the sledge hammer is designed with slip resistant cushion grip, giving you more control over your swings. It also has a forged steel head, which ensures strength and durability when you are working on tough jobs. This double face sledge hammer has an overall length of 32 in., with 7 3/8 in. head length and 2 3/4 in. head widths. Its head weight is 12 lb., making it perfect for heavy duty tasks like breaking up concrete or splitting large rocks into smaller pieces for easier removal. If you are looking for the best quality double face sledge hammer, this Proto J1439G Sledge Hammer will do the job right.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (403-3750)
- JOHNSON LEVEL & TOOL Level Post Orange Abs Plastic (175-O)
- POWERBUILT 20Mm Combination Wrench Polished (644124)
- M.A. FORD .5010 Reamer 1/2 Os (27250100)
- PROTO Tether Ready Nonsparking Sledge, 3-3/4 lb (J1431G-TT)
- PROTO Sledge Hammer, 3 lb., 14 In, Fiberglass (J1434G)
- PROTO Nonsparking Sledge, 4 lb, 12 In, Fiberglass (J1431G)
- PROTO Tether Ready Nonsparking Sledge, 2-1/2 lb (J1432G-TT)
- PROTO Sledge Hammer, 2-1/2 lb., 14 In, Fiberglass (J1433G)
- PROTO 4 lb Sledge Hammer, 14 In L Fiberglass Handle, Forged Steel Head, Black/Red (J1435G)
- SURTEK Octagonal 4Pound Forged Hammer (MARR4X)
- Proto Sledges