Shop All Tool Lanyards & Tethering
Proto
Skyhook Tether System, Nylon, Carabner, 6lb
Mfr # JPSSCAFF4
Zoro # G9990233
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Proto Tethered Tools
- Max. Working Load 6 lb
- Material Nylon
- Installation Method Carabiner
- Weight Capacity 6 lb
Product Information
- Brand Proto
- MFR # JPSSCAFF4
- Zoro # G9990233
- UPC # 662679122959
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Size | Adjustable |
Details
For Use With | Proto Tethered Tools |
Item | Skyhook Tether System |
Max. Working Load | 6 lb |
Material | Nylon |
Installation Method | Carabiner |
Weight Capacity | 6 lb |
Tether Style | Standard |
Attachment Point Style | Sky Dock |
No. of Attachment Points Included | 4 |
No. of Belts Included | 0 |
Belt Style | Standard |
No. of Wristbands Included | 5 |
Additional Kit Contents | Lanyards, Wrist Straps |
No. of Tethers Included | 4 |
Tethering Component | Kit |
Brand and Series | Stanley Proto |
Kit Contents | Anchor Point, Attachment Point, Tether |
Number of Tethers Included | 4 |
Number of Wristbands Included | 5 |
Number of Attachment Points Included | 4 |
Description
Skyhook Tether System, Weight Capacity 6 lb, Size Adjustable, Attachment Point Style Sky Dock, Tether Style Standard, Tethering Component Kit, Number of Attachment Points Included 4, Number of Tethers Included 4, Additional Kit Contents Lanyards, Wrist Straps, Wristband Style Hook-and-Loop, Number of Wristbands Included 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUSS Escapement File, Swiss, Half Round (MI8608D91)
- DREMEL 5/32, 3/16, 7/32 in. Aluminum Oxide Cylindrical Grinding Stone, 3PK (458)
- KNIPEX Extra Long Needle Nose Pliers, 11", 45 deg (28 81 280)
- MILWAUKEE TOOL 1-3/16" x 1" Annular Cutter (49-59-1187)
- PROTO Tool Collar/Loop, Fits 0.400 to 0.54 in (JPCL5SS)
- PROTO Tool Lanyard, 40 lb., 40 in., Elastic Nylon (JLAN40LBD3LK)
- PROTO Tool Shrink Loop, Fits 2 in. to 4 in. (JP2R2X4LPOR)
- PROTO Tape Measure Sleeve, Tether, Black (JTAPESLV)
- PROTO Tethered Tool Attachment Set, 5 PC (JPSSCAFF5KIT)
- PROTO Tool Lanyard, 15 lb., 32 in, Orange (JLAN15LBSSCAR)
- GEAR KEEPER Tool Lanyard, 43inL, Orange, 15lb, Carabiner (TL1-3011)
- Proto Tool Lanyards & Tethering