Shop All Open End Wrenches
Proto
Short Satin Angle Open-End Wrench - 9/32"
Mfr # J3318
Zoro # G6090901
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Features Corrosion Resistance and a Slip Resistant Grip, Compact Shank Design and Short Length for Access in confined Spaces, Standard Open End Configuration
- Reversing No
- Head Size 9/32 in
- Single End/Double End Double End
Product Information
- Brand Proto
- MFR # J3318
- Zoro # G6090901
- UPC # 662679050467
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Head Size | 9/32 in |
Size | 9/32" |
Wrench Head Sizes | 9/32 in |
Overall Length | 3 1/2 in |
Overall Width | 19/32 in |
Wrench Length Style | Stubby |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 9/32 in, Overall Length 3 1/2 in, 15 Degrees , 75 Degrees , Head Thickness 5/32 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600ft-lbs Max Rev Torque, Super Duty (231C)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 1/4 (16W801)
- V-8 TOOLS Angle Wrench, 1-1/2" (98044)
- CAPRI TOOLS 14 Drive Socket Holder Clip for Socket Rails, 15PK (CP50200-14CL-15PK)
- PROTO Open End Wrench, Metric, 3/16" Head Size (J30607)
- PROTO Ignition Open End Wrench, 7/32" Head Size (J3114)
- PROTO Ignition Open End Wrench, 1/4" Head Size (J3113M)
- PROTO Satin Open-End Wrench - 3/4" x 7/8" (J3039)
- PROTO WRENCH OPEN-END ANGLE 1-3/8" (POJ3144)
- PROTO Extra Thin Satin Open-End Wrench - 9/16" x 5/8" (J3430)
- VIM PRODUCTS 8-Piece 8 in. Ignition Wrench Set (V18)
- Proto Open End Wrenches