Shop All Service & Pump Wrenches
Proto
Service Wrench, Satin, Size 1-5/16 In.
Mfr # J3542
Zoro # G7616831
original price:
$34.45
8% off
new price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Head Angle 30 Degrees
- Finish Satin
- Head Width 2 1/2 in
- Wrench Product Grouping Wrenches
Product Information
- Brand Proto
- MFR # J3542
- Zoro # G7616831
- UPC # 662679052102
- Country of Origin United States
- Category Service & Pump Wrenches
Dimensions
Size | 1 5/16 in |
Overall Length | 7 5/8 in |
Head Width | 2 1/2 in |
Overall Width | 7 5/8 in |
Wrench Length Style | Stubby |
Head Size | 1 5/16 in |
Description
The Proto J3542 Service Wrench is a versatile tool that you can use to remove hard-to-reach fasteners. It has an overall length of 7 5/8 in., with a width of 2 1/2 in. and head size of 1 5/16 in.. The service wrench has a 30 degree head angle, which allows for greater access to bolts and nuts. This satin finished service wrench comes complete with alloy steel jaws measuring 2 3/4" wide by 1 5/16" high. Designed for durability, this service wrench is made from alloy steel and weighs 0.44 lb. The Proto J3542 Service Wrench will be your new go-to tool when working on various mechanical jobs around the house or shop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT IMPACT READY(R) 9/16" 31/2" Drive 6pt Deep Socket (DW22872)
- MORSE 10Ft 3/4 W .035 10-14 Tpi Band Saw Bl, 10 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick (3954131200)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (19728)
- WESTWARD Utility Knife Utility, 6 in L (5MW90)
- PROTO Satin Metric Service Wrench 36 mm (J3536M)
- PROTO Service Wrench, Size 15/16 In., Satin (J3530)
- PROTO Service Wrench, Size 1-13/16 In., Satin (J3558)
- PROTO Service Wrench, Satin, 65mm (J3565M)
- PROTO Satin Metric Service Wrench 48 mm (J3548M)
- PROTO Service Wrench, Satin, Size 41mm (J3541M)
- WILLIAMS Williams Service Wrench, SAE, 15/16" (3530)
- Proto Wrenches