Shop All Service & Pump Wrenches
Proto
Service Wrench, Satin, 7-5/8 In, 37mm
Mfr # J3537M
Zoro # G7574156
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Head Angle 30 Degrees
- Finish Satin
- Head Width 2 1/2 in
- Head Thickness 9/32 in
Product Information
- Brand Proto
- MFR # J3537M
- Zoro # G7574156
- UPC # 662679980184
- Country of Origin United States
- Category Service & Pump Wrenches
Dimensions
Size | 37 mm |
Overall Length | 7 5/8 in |
Head Width | 2 1/2 in |
Wrench Length Style | Stubby |
Overall Width | 7 5/8 in |
Head Size | 37 mm |
Description
Service Wrench, Alloy Steel, Satin, Head Size 37 mm, Overall Length 7 5/8 in, 30 Degrees , Head Thickness 9/32 in, Insulated No, Metric, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Coarse-Rougher End Mill, Sq., 3/4x1-5/8", Overall Length: 3-7/8" (CRP-2424)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T30 (38RW07)
- ZORO SELECT Drill Bushing, P, Drill Size # 40 (P164CY)
- KIPP Adjustable Handle Size: 2, 3/8-16X20, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A42X20)
- PROTO Service Wrench, Satin, Size 41mm (J3541M)
- PROTO Service Wrench, Size 38mm, Satin (J3538M)
- PROTO Service Wrench, Satin, Size 1-3/8 In. (J3544)
- PROTO Service Wrench, Size 15/16 In., Satin (J3530)
- PROTO Service Wrench, Satin, Size 1-11/16 In. (J3554)
- PROTO Satin Service Wrench 1-1/8" (J3536)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-13/16" 30 DEG ANGL (MT1258)
- Proto Wrenches