Shop All Service & Pump Wrenches
Proto
Service Wrench, Satin, 6-7/8 In, 24mm
Mfr # J3524M
Zoro # G7619281
original price:
$46.65
19% off
new price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Angle 30 Degrees
- Material Alloy Steel
- Finish Satin
- Head Width 1 7/8 in
- Single End/Double End Single End
Product Information
- Brand Proto
- MFR # J3524M
- Zoro # G7619281
- UPC # 662679980139
- Country of Origin United States
- Category Service & Pump Wrenches
Dimensions
Size | 24 mm |
Overall Length | 6 7/8 in |
Head Width | 1 7/8 in |
Wrench Length Style | Stubby |
Head Size | 24 mm |
Overall Width | 6 7/8 in |
Description
The Proto J3524M Service Wrench is a tool you can count on when it comes to working with fasteners. Its satin finish offers corrosion resistance and easy cleaning. With a head width of 1 7/8 in., the service wrench has an overall width of 6 7/8 in. and an opening angle of 30 degrees. It has a 24mm size, which means it will fit most fasteners easily. The alloy steel construction provides this wrench with superior strength and durability, while its single end/double end design makes it versatile enough for all your jobs. This Proto Service Wrench is the high-quality tool designed for the job at hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTALTOOLS Industries Inc 70601 Hammer Chiping X-Peen 10.5 in. (TO669400)
- DRILL AMERICA 4"-12 Carbon Steel Hex Die (DWTSH4-12)
- STAHLWILLE TOOLS Ball ended hexagon key wrench Size 4 mm L.25 mm x 140 mm (46231004)
- HYDE Multi-Tool, w/Hammer Head, Black/Silver (02980)
- PROTO Service Wrench, Satin, Size 41mm (J3541M)
- PROTO Service Wrench, Size 38mm, Satin (J3538M)
- PROTO Service Wrench, Size 1-13/16 In., Satin (J3558)
- PROTO SERVICE WRENCH ULTRA THIN 15/16" (POJKE30)
- PROTO Satin Service Wrench 1-3/16" (J3538)
- PROTO Service Wrench, Satin, Size 1-5/16 In. (J3542)
- VORTEX 28 in. Curb Key (VO5519)
- Proto Service & Pump Wrenches