Shop All Screwdrivers
Proto
Screwdrivers, 3/8 in Tip, Slotted Tip
Mfr # JKB3808RPF
Zoro # G301862724
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 3/8 in
- Handle Material Nylon
- Shank Length 8 in
- Overall Length 13 in
- Shank Material Alloy Steel
Product Information
- Brand Proto
- MFR # JKB3808RPF
- Zoro # G301862724
- UPC # 662679191894
- Country of Origin France
- Category Screwdrivers
Dimensions
Tip Size | 3/8 in |
Shank Length | 8 in |
Overall Length | 13 in |
Handle Length | 5 in |
For Fastener Size | 3/8 in |
Description
Screwdrivers, Tip Size 3/8 in, Slotted, Cushion, Overall Length 13 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER One Way Screw Remover, No.14 (88247)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal SAE Socket 7/16" (84481)
- HAKKO/CHP Spring Balancer, AT-SB30 (AT-SB30)
- DEWALT Jobsite Charger Radio Kit For Li-Ion 20.0/60.0V (DCR025/DCB203)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JKB31603RPF)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1806RF)
- PROTO Insulated Phillips Screwdriver #1 Round (J90001-VDE)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JC31603RF)
- PROTO Screwdriver, T25 Tip, Torx Tip (JT25314RS)
- PROTO Keychain Slotted Screwdriver Slotted 3/16 in (J100)
- XCELITE Electronics Screwdriver, 1/8" x 4" (XPE184)
- Proto Screwdrivers