Shop All Screwdrivers
Proto
Screwdrivers, 3/16 in Tip, Slotted Tip
Mfr # JC31606RF
Zoro # G401862754
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/16 in
- Handle Material Nylon
- Shank Length 6 in
- Overall Length 10 1/4 in
- Tip Style Slotted
Product Information
- Brand Proto
- MFR # JC31606RF
- Zoro # G401862754
- UPC # 662679191672
- Country of Origin France
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in |
Shank Length | 6 in |
Overall Length | 10 1/4 in |
Handle Length | 4 1/4 in |
For Fastener Size | 3/16 in |
Description
Screwdrivers, Tip Size 3/16 in, Slotted, Cushion, Overall Length 10 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 3/8 (22564)
- KRAFT TOOL Elite Series 5" All Stainless Steel (DW730PF)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (432213)
- AP PRODUCTS AP Products 009-250QB2P Square Bit - #2 x 2 in. (009-250QB2P)
- PROTO SCRWDR CUSH GR #2 PHILLIP (PO9484)
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JC1412RF)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JC31608RF)
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JK14112RF)
- PROTO Screwdriver, #1 Tip, Phillips Tip (JPP0103RF)
- PROTO Screwdrivers, 5/16 in Tip, Slotted Tip (JKB51606RPF)
- URREA Striking Bimaterial Screwdriver, Ph#2 x 4" Phillips type. (9184G)
- Proto Screwdrivers