Shop All Screwdrivers
Proto
Screwdrivers, 1/8 in Tip, Slotted Tip
Mfr # JCP1806RF
Zoro # G401862747
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/8 in
- Handle Material Plastic
- Shank Length 6 in
- Handle Color Red
- Tip Style Slotted
Product Information
- Brand Proto
- MFR # JCP1806RF
- Zoro # G401862747
- UPC # 662679191740
- Country of Origin France
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 6 in |
Overall Length | 9 1/4 in |
Handle Length | 3 1/4 in |
For Fastener Size | 1/8 in |
Description
Screwdrivers, Tip Size 1/8 in, Slotted, Plastic, Overall Length 9 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/8-11, NITRO SPIRAL POINT TAPS - 2100N (21N140CP)
- CEMENTEX Gas Pliers: Bare Handle (P10GP)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- DIABLO Impact Step Drill Bit (13 Steps), 1/4"- (DSD0500S13)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1804RF)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1803RF)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1802RF)
- PROTO Insulated Phillips Screwdriver #2 Round (J90002-VDE)
- PROTO Screwdriver, T20 Tip, Torx Tip (JT20314RS)
- PROTO Screwdriver, #1 Tip, Phillips Tip (JP0103RF)
- EKLIND Screwdriver (91107)
- Proto Screwdrivers