Shop All Screwdrivers
Proto
Screwdriver, T10 Tip, Torx Tip
Mfr # JT10314RS
Zoro # G701862744
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size T10
- Handle Material Nylon
- Shank Length 3 1/4 in
- Overall Length 7 1/4 in
- ESD Safe No
Product Information
- Brand Proto
- MFR # JT10314RS
- Zoro # G701862744
- UPC # 662679193454
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | T10 |
Shank Length | 3 1/4 in |
Overall Length | 7 1/4 in |
Handle Length | 4 in |
For Fastener Size | T10 |
Details
Item | Screwdriver |
Handle Material | Nylon |
ESD Safe | No |
Shank Shape | Round |
Insulated | No |
Handle Color | Black, Gray |
Tip Style | Torx |
Standards | TORX(R) |
Shank Material | Alloy Steel |
Tether Ready | No |
Magnetized Tip | No |
Non-Magnetic | No |
Shank Finish | Chrome |
Non-Sparking | No |
Tip Finish | Black Oxide |
Replaceable Shank | No |
Grip Style | Cushion |
Measurement Type | Metric |
Corrosion Resistant | Yes |
Description
Screwdriver, Tip Size T10, Torx, Cushion, Overall Length 7 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 11 Blade Bent Feeler Gauge Set (J000M)
- PROTO 7 in Straight Jaw Tongue and Groove Plier, Serrated (J262SGXL-TT)
- MORSE Hole Cutter, Metal, Saw Diam. 1-3/16in. (CTD19)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984570)
- PROTO Screwdrivers, 3/8 in Tip, Slotted Tip (JK3812RF)
- PROTO Screwdriver, TP20 Tip, 12 1/4 in L (JTP2008RS)
- PROTO Screwdriver, TP10 Tip, 12 1/4 in L (JTP1008RS)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JKB31603RPF)
- PROTO Screwdriver, #3 Tip, Phillips Tip (JPB0306RPF)
- PROTO T25 SCREWDRIVER (PO88525)
- TEKTON Hex x 4" Screwdriver 5mm 4 in. Round (DHX21050)
- Proto Screwdrivers and Nutdrivers