Shop All Screwdriver Sets
Proto
Screwdriver Sets, Cushion Grip, 9 Pieces
Mfr # J1209STS
Zoro # G601862769
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size T10, T15, T20, T25, T27, T30, T40, T45, T8
- Handle Material Nylon
- Overall Length 18 3/4 in
- Number of Pieces 9
- Handle Color Black, Gray
Product Information
- Brand Proto
- MFR # J1209STS
- Zoro # G601862769
- UPC # 662679193447
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | T10, T15, T20, T25, T27, T30, T40, T45, T8 |
Overall Length | 18 3/4 in |
Sizes Included | T10, T15, T20, T25, T27, T30, T40, T45, T8 |
Range of Lengths | 7 1/4 in to 10 3/4 in |
For Fastener Size | T10, T15, T20, T25, T27, T30, T40, T45, T8 |
Description
Screwdriver Sets, Tip Finish Black Oxide, T10, T15, T20, T25, T27, T30, T40, T45, T8, Torx, Cushion, Number of Pieces 9, No, ESD Safe No, Non-Sparking No, Measurement Type Torx, Includes T10 x 3 1/4 in, T15 x 3 1/4 in, T20 x 3 1/4 in, T25 x 3 1/4 in, T27 x 4 in, T30 x 4 in, T40 x 6 in, T45 x 6 in, Torx(R) T8 x 3 1/4 in, Corrosion Resistant Yes, ASME B107.600, Tether Ready TORX(R), Range of Shank Lengths 3 1/4 in to 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 10 mm Hex Bit Socket (3-0541)
- DEWALT Suspenders (DWST550116)
- DYNABRADE Straight-Line Die Grinder, .4HP, 30000RPM (55521)
- WESTWARD Hex Rethreading Die Set, Std 16 Pc (10M990)
- PROTO Screwdriver Sets, Cushion Grip, 6 Pieces (J1206SPF)
- PROTO Screwdriver Sets, Cushion Grip, 2 Pieces (J1202SCXLF)
- PROTO Screwdriver Sets, Cushion Grip, 6 Pieces (J1206SCPF)
- PROTO Screwdriver Sets, Cushion Grip, 8 Pieces (J1208SCLF)
- PROTO Screwdriver Set, Cushion Grip, 19 Pieces (J1219RCF)
- PROTO Screwdriver Sets, Plastic Grip, 4 Pieces (J1204SCF)
- TEKTON Hard-Handle Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV42001)
- Proto Screwdrivers and Nutdrivers