Shop All Screwdrivers
This Product is Discontinued
Proto
Screwdriver Set, Ergonomic (Discontinued)
Mfr # J1219RCFK
Zoro # G404420203
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tip Size #0-#4, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in
- Handle Material High Alloy Steel
- Shank Length 1 1/2 in, 3 in, 4 in, 6 in, 8 in, 12 in
- Overall Length 3 1/2 in, 5 in, 5 3/4 in, 6 in, 6 3/4 in, 7 in, 8 in, 10 in, 10 1/4 in, 11 in, 11 3/4 in, 12 in, 13 in, 17 in
- Includes 19 Screwdrivers; Foam Insert
Product Information
- Brand Proto
- MFR # J1219RCFK
- Zoro # G404420203
- UPC # 662679196080
- Country of Origin France
- Category Screwdrivers
Dimensions
Tip Size | #0-#4, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in |
Shank Length | 1 1/2 in, 3 in, 4 in, 6 in, 8 in, 12 in |
Overall Length | 3 1/2 in, 5 in, 5 3/4 in, 6 in, 6 3/4 in, 7 in, 8 in, 10 in, 10 1/4 in, 11 in, 11 3/4 in, 12 in, 13 in, 17 in |
Sizes Included | #0-#4, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in |
For Fastener Size | #0-#4, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in |
Handle Length | 2 in, 2 3/4 in, 3 in, 3 3/4 in, 4 in, 4 3/8 in, 5 in |
Range of Lengths | 3-1/2 to 17 |
Description
Screwdriver Set, Tip Finish Black Oxide, #0-#4, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, Cabinet, Keystone, Phillips, Rubber, Number of Pieces 19, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes 19 Screwdrivers; Foam Insert, Corrosion Resistant Yes, ASME B107.15, Tether Ready No, Range of Shank Lengths 1-1/2 to 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.