Shop All Screwdrivers
Proto
Screwdriver, #2 Tip, Phillips Tip
Mfr # JPB0204RPF
Zoro # G201862763
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #2
- Handle Material Nylon
- Shank Length 4 in
- Overall Length 8 1/2 in
- Shank Material Alloy Steel
Product Information
- Brand Proto
- MFR # JPB0204RPF
- Zoro # G201862763
- UPC # 662679192020
- Country of Origin France
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 4 in |
Overall Length | 8 1/2 in |
Handle Length | 4 1/2 in |
For Fastener Size | #2 |
Details
Item | Screwdriver |
Handle Material | Nylon |
Shank Material | Alloy Steel |
Standards | ASME B107.600 |
Handle Color | Black, Gray |
Insulated | No |
Shank Shape | Round |
Tip Style | Phillips |
ESD Safe | No |
Tether Ready | No |
Non-Sparking | No |
Shank Finish | Chrome |
Replaceable Shank | No |
Grip Style | Cushion |
Corrosion Resistant | Yes |
Magnetized Tip | No |
Tip Finish | Black Oxide |
Non-Magnetic | No |
Measurement Type | SAE |
Description
Screwdriver, Tip Size #2, Phillips, Cushion, Overall Length 8 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Point Tap, OX SS H3 5/8-11 (382625)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 2.35mm (112402350)
- BETA Extra Long Bent Flat Nose Plier, 160mm (011640006)
- GROZ 6" Mechanic Bench Vise (35483)
- PROTO Screwdriver, #3 Tip, Phillips Tip (JP0306RF)
- PROTO Screwdriver, T20 Tip, Torx Tip (JT20314RS)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1806RF)
- PROTO Screwdriver, #2 Tip, Phillips Tip (JP02112RF)
- PROTO Screwdriver, #1 Tip, Phillips Tip (JPB0103RPF)
- PROTO General Purpose Square Screwdriver #3 Round (JS0305R)
- GREAT NECK 5/16 x 8 Inch Slotted Square Shank Screwdriver (73034)
- Proto Screwdrivers