Shop All Screwdrivers
Proto
Screwdriver, #1 Tip, Phillips Tip
Mfr # JP0103RF
Zoro # G201862787
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #1
- Handle Material Nylon
- Shank Length 3 in
- Overall Length 6 1/4 in
- Handle Length 3 1/4 in
Product Information
- Brand Proto
- MFR # JP0103RF
- Zoro # G201862787
- UPC # 662679191924
- Country of Origin France
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 3 in |
Overall Length | 6 1/4 in |
Handle Length | 3 1/4 in |
For Fastener Size | #1 |
Details
Item | Screwdriver |
Handle Material | Nylon |
ESD Safe | No |
Standards | ASME B107.600 |
Shank Material | Alloy Steel |
Insulated | No |
Shank Shape | Round |
Tip Style | Phillips |
Handle Color | Black, Gray |
Tip Finish | Black Oxide |
Corrosion Resistant | Yes |
Replaceable Shank | No |
Shank Finish | Chrome |
Measurement Type | SAE |
Non-Sparking | No |
Grip Style | Cushion |
Non-Magnetic | No |
Tether Ready | No |
Magnetized Tip | No |
Description
Screwdriver, Tip Size #1, Phillips, Cushion, Overall Length 6 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Claw Hammer Handle, 16 oz., 14" (65392)
- MITUTOYO Ht Gage Acs, Ball Probe, 2mm (957261)
- GEDORE Striking Wrench, Straight, 55mm (306 55)
- MILWAUKEE TOOL M12 FUEL Stubby 1/2" Impact Wrench (2555-20)
- PROTO Screwdrivers, 3/8 in Tip, Slotted Tip (JK3812RF)
- PROTO Insulated Phillips Screwdriver #1 Round (J90001-VDE)
- PROTO Screwdriver, #2 Tip, Phillips Tip (JP0208RF)
- PROTO Insulated Slotted Screwdriver 7/32 in Round (J90005-VDE)
- PROTO Screwdriver, #2 Tip, Phillips Tip (JP02112RF)
- PROTO Keystone Slotted Screwdriver, 1/4"Tip (JK1424RF)
- BETA Screwdriver Set, 1260/S6, 6 pcs. (012600306)
- Proto Screwdrivers