Shop All Bolt & Screw Extractors
Proto
Screw Extractor, 7/32 In.
Mfr # J9523
Zoro # G3441462
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Removing Studs, Bolts, Screws 7/16"
- For Removing Pipe 1/8"
- Drive Size (In.) 7/32
- Drill Size (In.) 7/32
- Large End Dia. (In.) 1/4
Product Information
- Brand Proto
- MFR # J9523
- Zoro # G3441462
- UPC # 662679531614
- Country of Origin United States
- Category Bolt & Screw Extractors
Dimensions
Drive Size (In.) | 7/32 |
Drill Size (In.) | 7/32 |
Large End Dia. (In.) | 1/4 |
Overall Length (In.) | 2-7/8 |
Small End Dia. (In.) | 13/64 |
Drive Size | 1/2 in |
Overall Length | 2 7/8 in |
Drill Size | 15/64 in |
Details
Item | Screw Extractor |
For Removing Studs, Bolts, Screws | 7/16" |
For Removing Pipe | 1/8" |
Application | For Removing Broken Screws, Bolts And Threaded Parts |
Impact Rated | No |
Drive Type | Tap Holder or Wrench |
Extractor Type | Screw Extractor |
Description
Screw Extractor, Extractor Type Screw Extractor, Drill Size 15/64 in, Overall Length 2 7/8 in, Drive Size 1/2 in, Drive Type Tap Holder or Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Jig Saw Kit (DW331K)
- CRAFTSMAN Tool Box, Plastic, Black, 16 in W x 8-1/2 in D x 6-1/2 in H (CMST16005)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P3228FT)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 3/4" x 1-11/16 (A-2424-DP)
- PROTO Screw Extractor 13-16 (577-9528)
- PROTO Screw Extractor, 15/32 In. (J9525B)
- PROTO Screw Extractor, 1/8 (J9521)
- PROTO Blow Molded Box (J9500BPB)
- PROTO Screw Extractor, 21/32 (J9527)
- PROTO Screw Extractor 13/16 In (J9528)
- GEDORE Internal Extractor, 35-45mm (1.30/6)
- Proto Bolt & Screw Extractors