Shop All Bolt & Screw Extractors
Proto
Screw Extractor, 21/32
Mfr # J9527
Zoro # G0909867
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Removing Studs, Bolts, Screws 1 & 1-1/8"
- For Removing Pipe 1/8"
- Drill Size (In.) 21/32
- Large End Dia. (In.) 5/8
- Application For Removing Broken Screws, Bolts And Threaded Parts
Product Information
- Brand Proto
- MFR # J9527
- Zoro # G0909867
- UPC # 662679531669
- Country of Origin United States
- Category Bolt & Screw Extractors
Dimensions
Drill Size (In.) | 21/32 |
Large End Dia. (In.) | 5/8 |
Small End Dia. (In.) | 19/32 |
Overall Length (In.) | 4-7/8 |
Drill Size | 21/32 in |
Overall Length | 4 7/8 in |
Details
Item | Screw Extractor |
For Removing Studs, Bolts, Screws | 1 & 1-1/8" |
For Removing Pipe | 1/8" |
Application | For Removing Broken Screws, Bolts And Threaded Parts |
Impact Rated | No |
Extractor Type | Screw Extractor |
Drive Type | Tap Holder or Wrench |
Description
Screw Extractor, Extractor Type Screw Extractor, Drill Size 21/32 in, Overall Length 4 7/8 in, Drive Type Tap Holder or Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7 1/4" 16 Slot Iron/Steel Blade (DW3330)
- WESTWARD 3/4 in Drive, 54mm 6 pt Metric Socket, 6 Points (10E356)
- WESTWARD 2-Point Utility Blade, 11/16" W, PK10 (2ZRN6)
- GRIPPS V-Gripp Tape (H01010)
- PROTO Screw Extractor, 19/64 (J9524)
- PROTO Screw Extractor 13-16 (577-9528)
- PROTO Screw Extractor Set, 1/8-1 In, 10 Piece (J9500B)
- PROTO Screw Extractor 13/16 In (J9528)
- PROTO Screw Extractor, 31/32 (J9529)
- PROTO Blow Molded Box (J9500BPB)
- CENTURY DRILL & TOOL Damage Screw Remover, 0 (73420)
- Proto Bolt & Screw Extractors