Shop All Bolt & Screw Extractors
Proto
Screw Extractor, 1/8
Mfr # J9521
Zoro # G3206052
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Removing Studs, Bolts, Screws 1/4 & 5/16"
- For Removing Pipe 1/8"
- Drive Size (In.) 1/8
- Drill Size (In.) 1/8
- Application For Removing Broken Screws, Bolts And Threaded Parts
Product Information
- Brand Proto
- MFR # J9521
- Zoro # G3206052
- UPC # 662679531591
- Country of Origin United States
- Category Bolt & Screw Extractors
Dimensions
Drive Size (In.) | 1/8 |
Drill Size (In.) | 1/8 |
Large End Dia. (In.) | 3/16 |
Small End Dia. (In.) | 1/8 |
Overall Length (In.) | 2-3/8 |
Drill Size | 1/8 in |
Overall Length | 2 5/16 in |
Drive Size | 1/2 in |
Details
Item | Screw Extractor |
For Removing Studs, Bolts, Screws | 1/4 & 5/16" |
For Removing Pipe | 1/8" |
Application | For Removing Broken Screws, Bolts And Threaded Parts |
Impact Rated | No |
Extractor Type | Screw Extractor |
Drive Type | Tap Holder or Wrench |
Description
Screw Extractor, Extractor Type Screw Extractor, Drill Size 1/8 in, Overall Length 2 5/16 in, Drive Size 1/2 in, Drive Type Tap Holder or Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16 - 1/2 Cobalt Jobber Drill Bit Set, Drill Bit Finish: Gold (DWD29J-CO-PC)
- DRILL AMERICA 1/2"-20 HSS Left Hand 4 Flute Taper Tap (DWT60811)
- MASON Floor Mount Vibration Isolator, Neoprene (4C997)
- TOUGHBUILT Pouch, Black, Polyester (TB-30-2BES)
- PROTO Screw Extractor, 15/32 In. (J9525B)
- PROTO Screw Extractor 13-16 (577-9528)
- PROTO Screw Extractor, 7/32 In. (J9523)
- PROTO Screw Extractor, 11/32 (J9525)
- PROTO Screw Extractor Set, 1/8-1 In, 10 Piece (J9500B)
- PROTO Screw Extractor 13/16 In (J9528)
- RIDGID Extractor, Set 881 Pipe (35675)
- Proto Bolt & Screw Extractors