Shop All Open End Wrenches
Proto
Satin Open-End Wrench - 14 mm x 15 mm
Mfr # J31415
Zoro # G3903398
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
- Finish Satin
- Head Angle 15 Degrees
- Insulated No
- Wrench Material Steel
Product Information
- Brand Proto
- MFR # J31415
- Zoro # G3903398
- UPC # 662679050290
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 14mm x 15mm |
Wrench Head Sizes | 14 mm, 15 mm |
Overall Length | 7 19/32 in |
Head Size | 14 mm, 15 mm |
Wrench Length Style | Standard |
Overall Width | 1 9/32 in |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 14 mm, 15 mm, Overall Length 7 19/32 in, 15 Degrees , Head Thickness 9/32 in, Insulated No, Metric, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 10.50mm Carbide 135 Deg. Jobber Length Drill Bit (302105)
- MIDWEST FASTENER 5/8" x 3/16" x 1/4" Carbon Brushes 4PK (66767)
- GROZ Replacement Blades for Snap-Off Knife (BLD/KNV/S/1/ST)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122408)
- PROTO Ignition Open End Wrench, 15/32" Head Sz (J3148)
- PROTO Open End Wrench, 13/16x7/8 in., 10-15/64 L (J3040B)
- PROTO WR ANGLE 3/8 (PO3324)
- PROTO Ignition Open End Wrench, 21/32" Head Sz (J3164)
- PROTO Open End Wrench, SAE, 15/16" Head Size (J3045)
- PROTO Open End Wrench, Metric, 5/16" Head Size (J31617)
- FACOM Short Satin Angle Open-End Wrench - 14 mm (FM-34.14)
- Proto Wrenches