Shop All Open End Wrenches
Proto
Satin Open-End Wrench - 1-3/8" x 1-7/16"
Mfr # J3060
Zoro # G4826427
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
- Finish Satin
- Head Angle 15 Degrees
- Size 1-3/8" x 1-7/16"
- Overall Length 15 3/4 in
Product Information
- Brand Proto
- MFR # J3060
- Zoro # G4826427
- UPC # 662679050207
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 1-3/8" x 1-7/16" |
Overall Length | 15 3/4 in |
Wrench Head Sizes | 1 3/8 in, 1 7/16 in |
Head Size | 1 3/8 in, 1 7/16 in |
Overall Width | 2 57/64 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 1 3/8 in, 1 7/16 in, Overall Length 15 3/4 in, 15 Degrees , Head Thickness 35/64 in, 9/16 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Adaptor 1/4 For 1/4H Bit 45mm Locking Quick release 3/8 Sq. Drive (13142-D6.3)
- ILC Replacement For CAMERON SINO, CSCFT320PX (CS-CFT320PX)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 31/32 (55462)
- KLEIN TOOLS Spud Wrench, 1-1/4-Inch Nominal Opening with Tether Hole (3212TT)
- PROTO WRENCH ANGLE 11/16 (PO3122)
- PROTO Open End Wrench, SAE, 7/32" Head Size (J3020)
- PROTO Satin Open-End Wrench - 9/16" x 5/8" (J3030)
- PROTO Short Satin Angle Open-End Wrench - 3/8" (J3324)
- PROTO Ignition Open End Wrench, 1/2" Head Size (J3152)
- PROTO WR ANGLE 3/8 (PO3324)
- WRIGHT TOOL Open End Wrench Full Polish - 9/16" x 5/ (1320)
- Proto Open End Wrenches