Shop All Flare Nut Wrenches
Proto
Satin Flare-Nut Wrench 9 x 11 mm - 6 Point
Mfr # J3709M
Zoro # G6221406
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Double Hex
Product Information
- Brand Proto
- MFR # J3709M
- Zoro # G6221406
- UPC # 662679050603
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 9 mm, 11 mm |
Overall Length | 6 1/4 in |
Head Size | 9 mm, 11 mm |
Description
When you need to tighten or loosen a pipe flare nut, the Proto J3709M Satin Flare-Nut Wrench is the tool for the job. This 6-point wrench is designed to fit 9 x 11 mm nuts and features a satin finish. The straight wrench has an overall length of 6 1/4 in. and a 6-point head size of 9 mm and 11 mm respectively. It also has metric measurements on its head, making it easy to read while you work. If you are looking for the right wrench for your next project, this Proto Flare Nut Wrench will help you get the job done with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN GLOBAL 1/2" SAE 3-Row Socket Tray (12013)
- SURTEK Hex Key Allen Wrench Set, 10 LShaped Imperial Pieces On Rack (ALLF10)
- BONDHUS 1/2" Ball End Blade (116)
- CASE CUTLERY Knife, Smooth Syn Ornge Sod Buster Jr (80502)
- PROTO Ratcheting Flare Nut Wrench, L 7-1/4" (J3818)
- PROTO Satin Combination Flare Nut Wrench 9/16" - 12 Point (J3754T)
- PROTO Combination Flare Nut Wrench, L 6-1/32" (J3752)
- PROTO Flare Nut Wrench, Head Size 3/8" x 7/16" (J3764)
- PROTO WR FLARE NUT METRIC 5pc SET (PO3700M)
- PROTO Satin Flare-Nut Wrench 13 x 14 mm - 6 Point (J3713M)
- MARTIN TOOLS SPROCKET & GEAR WRENCH FLARE NUT 3/4 12 PT BLACK (MTBLK4124)
- Proto Flare Nut Wrenches