Shop All Flare Nut Wrenches
Proto
Satin Flare-Nut Wrench 1/2" x 9/16" - 6 Point
Mfr # J3768
Zoro # G3372065
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Double Hex
Product Information
- Brand Proto
- MFR # J3768
- Zoro # G3372065
- UPC # 662679050740
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 1/2 in, 9/16 in |
Overall Length | 7 1/2 in |
Head Size | 1/2 in, 9/16 in |
Description
The Proto J3768 Satin Flare-Nut Wrench is a high-quality tool that is designed to provide you with an efficient way of working. The wrench features a satin finish and has a straight, 6-point head. It has a 7 1/2 in. length and is made of durable steel alloy. This flare nut wrench has both 1/2 in. and 9/16 in. head sizes, making it suitable for most common tasks around the house or workplace. You will want to equip yourself with this Proto J3768 Satin Flare Nut Wrench as it offers superior quality at an affordable price point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Double Open Ended Wrench, 32x36mm, Overall Length: 310mm (895 32X36)
- WESTWARD Spade Cutter, 1 D x 1-1/2 in L, 4 in Cap (22XP53)
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (467L85)
- OSG Straight Flute Hand Tap, Modified Bottoming, 4 Flutes (3110108)
- PROTO Flare Nut Wrench, Head Size 14mm (J3814M)
- PROTO Ratcheting Flare Nut Wrench, L 7-1/4" (J3824)
- PROTO Ratcheting Flare-Nut Wrench 5/8" - 12 Point (J3820)
- PROTO Combination Flare Nut Wrench, L 6-1/32" (J3752)
- PROTO Flare Nut Wrench, 5/8" x 11/16" Head Size (J3772T)
- PROTO WR FLARE NUT COMB 7/16 6PT (POJ3752)
- PROTO Satin Flare-Nut Wrench 13 x 14 mm - 6 Point (J3713M)
- Proto Wrenches