Shop All Combination Wrenches
Proto
Satin Combination Wrench 1-3/16" - 6 Point
Mfr # J1238HASD
Zoro # G5936240
product price: $64.45
/ea
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Ratcheting Configuration Non-Ratcheting
- Head Movement Fixed
- Anti-Slip Design Yes
- Wrench Style Long
Product Information
- Brand Proto
- MFR # J1238HASD
- Zoro # G5936240
- UPC # 662679087456
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 15 7/8 in |
Head Size | 1-3/16 in |
Wrench Length Style | Standard |
Description
This Proto J1238HASD Satin Combination Wrench is a reliable tool you can count on. It has an alloy steel construction and a satin finish for durability. With its 6-point, 1 3/16" head size, this combination wrench will give you the leverage needed to tighten or loosen fasteners of different sizes. The handle has a one piece design and is made of alloy steel for strength and durability. This satin finished combination wrench also features a non-ratcheting configuration. This Proto J1238HASD Satin Combination Wrench provides maximum performance with minimum effort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Bull Float, Sq, 8 x 48 in, Mag, w/o Handle (CC802-01)
- PROTO Check Nut Wrench, 6-5/8 In. L, Black Oxide (JKE28)
- MKT FASTENING Threaded Stud, 1/4"-20, 1-1/4 x 1/2", PK100 (CS43814)
- MILWAUKEE TOOL 3-1/2 Hole Dozer Hole Saw Bi-Metal Cups (49-56-0193)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236HASD)
- PROTO Combination Wrench, 3-15/16" Length (J1214ES)
- PROTO Combination Wrench, SAE, 1in Size (J1232BASD)
- PROTO Combination Wrench, SAE, 7/16in Size (J1214SPL)
- PROTO Combination Wrench, SAE, 5/16in Size (J1210SPL)
- PROTO Combination Wrench, SAE, 3-1/2in Size (J12112)
- PROTO 1-13/16 COMB WRENCH (PO1258)
- Proto Combination Wrenches