Shop All Hex Keys
Proto
SAE Plain Hex Key, 5/16" Tip Size, 6 in Long, 3 in Short
Mfr # J46420
Zoro # G4199763
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 6 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 6 in
- Handle Material Plastic
Product Information
Dimensions
Arm Length | 6 in |
Handle Length | 6 in |
Tip Size | 5/16" |
Long Arm Length | 6 in |
Short Arm Length | 3 in |
Length Family | Long |
Long-Arm-Length | 6" |
Handle-Length | 6" |
Short-Arm-Length | 3" |
Arm-Length | 6" |
Description
The Proto J46420 SAE Hex Key is the perfect tool for assembling or disassembling fasteners. This hex key features a plain handle, making it easy to grip and turn. It has an arm length of 6 in., which makes it long enough to reach into hard-to-reach places. The alloy steel blade has a black oxide finish that offers excellent corrosion resistance. With its plastic handle, this hex key is comfortable to use. Make your work easier with the Proto J46420 SAE Hex Key, which will help you tighten or loosen fasteners with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 7/16 (C23149)
- BIG HORN 4 Inch X 50 Feet Clear-Flex Hose (11491)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 6Pt. Deep, 7/8" Impact (14657)
- CENTURY DRILL & TOOL 6" L x General Purpose Cutting Contractor Bi-Metal Recip Blade, 10Tx6 in (07610)
- PROTO SAE Plain Hex Key, 5/32" Tip Size, 6 in Long, 4 in Short (J46410)
- PROTO SAE Plain Hex Key, 3/8" Tip Size, 6 in Long, 6 in Short (J46424)
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 4 in Long, 5/8 in Short (J46408)
- PROTO SAE L Key, 9/64 in Tip Size, 2 3/8 in Long, 13/16 in Short (J46109)
- PROTO SAE Plain Hex Key, 1/2" Tip Size, 8 1/4 in Long, 1 5/8 in Short (J46232)
- PROTO Metric L Key, 1.3 mm Tip Size, 1 39/64 in Long, 13 mm Short (J46304)
- BONDHUS Ball End Hex Key Wrench, 1/8" (BND15707)
- Proto Hex Keys