Shop All Hex Keys
Proto
SAE Plain Hex Key, 3/16" Tip Size, 6 in Long, 3 in Short
Mfr # J46412
Zoro # G7551801
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 4 in
- Handle Material Plastic
Product Information
Dimensions
Arm Length | 6 in |
Handle Length | 4 in |
Tip Size | 3/16" |
Long Arm Length | 6 in |
Short Arm Length | 3 in |
Length Family | Long |
Long-Arm-Length | 6" |
Short-Arm-Length | 3" |
Handle-Length | 4" |
Arm-Length | 6" |
Description
The Proto J46412 SAE Hex Key is a versatile tool that will come in handy when you need to tighten or loosen fasteners. The hex key has an arm length of 6 in. and a 3/16" tip size. It also features a black oxide finish for protection against corrosion, as well as a plain handle design with plastic handle material and red handle color. Made of alloy steel, the hex key offers superior strength and durability. When it comes to working with fasteners, the Proto J46412 SAE Hex Key is the tool you will want to have on hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Xt Endmill 20Mm X 1.0R (61018703)
- BOJO TOOLS 4 PC SAE Plastic Wrench (ITH-BWK4-SAE)
- MAYHEW STEEL PRODUCTS PRY BAR LINE UP REG 60" (MY40024)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex (HCBG04T)
- PROTO SAE Plain Hex Key, 5/16" Tip Size, 6 in Long, 3 in Short (J46420)
- PROTO SAE Plain Hex Key, 7/64" Tip Size, 4 7/16 in Long, 3/4 in Short (J46407)
- PROTO SAE Plain Hex Key, 3/8" Tip Size, 6 in Long, 6 in Short (J46424)
- PROTO SAE Plain Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short (J46224)
- PROTO SAE Plain Hex Key, 9/64" Tip Size, 6 in Long, 4 in Short (J46409)
- PROTO SAE L Key, 1/4 in Tip Size, 5 1/4 in Long, 1 1/8 in Short (J46216)
- WERA Metric Plain Ball Hex Key, 2.5 mm Tip Size, 6 in Long, 3 in Short (5360036001)
- Proto Wrenches