Shop All Hex Keys
Proto
SAE Plain Hex Key, 1/2" Tip Size, 8 1/4 in Long, 1 5/8 in Short
Mfr # J46232
Zoro # G9482365
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 1 5/8 in
- Handle Material Steel
- Handle Type Plain
Product Information
Dimensions
Arm Length | 8 1/4 in |
Handle Length | 1 5/8 in |
Tip Size | 1/2" |
Long Arm Length | 8 1/4 in |
Length Family | Long |
Short Arm Length | 1 5/8 in |
Arm-Length | 8-1/4" |
Handle-Length | 1-5/8" |
Long-Arm-Length | 8-1/4" |
Short-Arm-Length | 1-5/8" |
Description
Hex Key, Tip Size 1/2 in, Long Arm Length 8 1/4 in, Short Arm Length 1 5/8 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 5/16" x 12"L, Round (LBH007)
- HYDE 2 Stiff Putty Knife (2300)
- DRILL AMERICA #36 HSS Left Hand Jobber Length Drill Bit (DWDLH36)
- WRIGHT TOOL Socket 3/8" Drive 8 Point Standard Doubl (3312)
- PROTO SAE Plain Hex Key, 5/64" Tip Size, 3 3/16 in Long, 5/8 in Short (J46205)
- PROTO SAE Plain Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short (J46228)
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 3 3/4 in Long, 3/4 in Short (J46208)
- PROTO SAE L Key, 1/4 in Tip Size, 5 1/4 in Long, 1 1/8 in Short (J46216)
- PROTO SAE Quad- Lobe 1/2 in Tip Size (PO46232)
- PROTO Metric L Key, 90 mm Tip Size, 1 7/32 in Long, 9 mm Short (J46302)
- URREA Hex Key T-Hdle 6"4 Mm (46514GP)
- Proto Wrenches