Shop All Hex Keys
Proto
SAE L Key, 3/32 in Tip Size, 2 in Long, 11/16 in Short
Mfr # J46106
Zoro # G1941033
product price: $0.30
/ea
$0.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black Oxide
- SAE or Metric SAE
- Shape L
- Tip Size 3/32 in
- Working Angle 90 Degrees
Product Information
Dimensions
Arm Length | 2 in |
Tip Size | 3/32 in |
Length Family | Long |
Long Arm Length | 2 in |
Short Arm Length | 11/16 in |
Long-Arm-Length | 2 in |
Short-Arm-Length | 11/16 in |
Arm-Length | 2 in |
Description
Hex Key, Tip Size 3/32 in, Long Arm Length 2 in, Short Arm Length 11/16 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Cast Iron Ball Handle, Zinc Plated Finish, 1/2"-13 Thread, 4-3/4" Diameter (BH-102)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #21 (C70154)
- KRAFT TOOL Sidewalk Edger, Blue Stl/Wood, 3/8 Radius (CF573)
- REGAL CUTTING TOOLS Drill and Tap Bit, RH, Plug, #10x32, HSS (007518AS)
- PROTO SAE L Key, 3/32 in Tip Size, 3 3/8 in Long, 11/16 in Short (J46206)
- PROTO SAE Plain Hex Key, 7/32" Tip Size, 6 in Long, 3 in Short (J46414)
- PROTO SAE L Key, 3/64 in Tip Size, 2 7/8 in Long, 1/2 in Short (J46203)
- PROTO Metric L Key, 3 mm Tip Size, 2 7/16 in Long, 19 mm Short (J46312)
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 4 7/8 in Long, 27/32 in Short (J46408-TT)
- PROTO SAE L Key, 5/16 in Tip Size, 6 in Long, 1 1/4 in Short (J46220)
- BONDHUS SAE L-Shape Hex Key, 1-1/2" Tip Size (12229)
- Proto Wrenches