Shop All Push-Puller Accessories
Proto
Reversible Puller Jaw, 4 In Reach
Mfr # J4056-4
Zoro # G7510763
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Style Reversible
- Product Type Reversible Jaw
- Overall Length 5 in
- Reach - Maximum 4 in
Product Information
- Brand Proto
- MFR # J4056-4
- Zoro # G7510763
- UPC # 662679470425
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length | 5 in |
Details
Item | Reversible Puller Jaw,4 In Reach |
Jaw Style | Reversible |
Product Type | Reversible Jaw |
Reach - Maximum | 4 in |
Description
Reversible Puller Jaw,4 In Reach, Product Type Reversible Jaw, Reach - Maximum 4 in, Jaw Style Reversible, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7" / 9" Variable Speed Polisher (DWP849)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 42" Long, Royal Blue Paint (WB42)
- BASEPLEX Soft Face Hammer, 8 oz., 10-5/8" L (3908025)
- EKLIND 5mm Long Series Hex-L® Key (15610)
- PROTO Long Narrow Jaw (J4017)
- PROTO Dual Reach Puller Jaw, 4x2 In Reach (J4026A)
- PROTO Puller Jaw, Long Narrow (J4027)
- PROTO Puller Step Plate Adapter 1-1/8 x 1-3/8" (J4040-4)
- PROTO Puller Storage Box, 211 cu. in. (J4019R)
- PROTO Puller Step Plate Adapter 7/8 x 1-1/8" (J4040-2)
- K-TOOL INTERNATIONAL Two/Three Jaw 5 Ton Reversible Puller, 4" (KTI70304)
- Proto Pullers and Separators